Shop All Barware and Beverage Service
Lakeside
Portable Bar with Black Laminate Finish, Stainless Steel
Mfr # 884B
Zoro # G9887166
product price: $3,762.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,762.00
Free 30-Day Returns
Key Features
- Depth 27 1/2 in
- Height 45 in
- Material Stainless Steel
- Color Black
- Caster Material Cushion Tread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 884B
- Zoro # G9887166
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Depth | 27 1/2 in |
Height | 45 in |
Length | 43 in |
Overall Length | 43 in |
Overall Width | 28 in |
Shelf Depth | 35 in |
Overall Height | 45 in |
Shelf Width | 21 1/2 in |
Details
Item | Portable Bar |
Material | Stainless Steel |
Color | Black |
Caster Material | Cushion Tread |
Green Environmental Attribute | Does not Contain Formaldehyde |
Includes | 40 lb Ice Bin, Bottle Rail |
Caster Type | Swivel with Brake |
Holds | 1 Ea 7 Bottle Speed Rail & 1 Ea 40 Lb Ice Bin |
Green Certification or Other Recognition | Carbonfree(R) Certified |
Number of Shelves | 1 |
Description
Portable Bar, Overall Length 43 in, Number of Shelves 1, Overall Width 28 in, Overall Height 45 in, Caster Type Swivel with Brake, Product Type Portable Bar, Caster Material Cushion Tread, Color Black, Includes (7) Bottle Speed Rail, Insulated Ice Bins, Material Stainless Steel, Shelf Depth 35 in, Shelf Width 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line 47246 Recloseable Small Parts Bags Poly 4 x 6 Clear with White ID panel 1000/carton (47246)
- DIXIE Disposable Knife, Heavy Weight, Heavy Weight, PK1000 (DIX KH207)
- GREY POUPON Grey Poupon Classic Dijon Mustard 8 oz. Jar, PK12 (10054400000259)
- ZORO SELECT Disposable Cutlery Set, White, PK250, Wrapped/Unwrapped: Wrapped (V01818)
- NUTRICHEF 64Oz Passivated Mini Keg With Tapping Sy (PKBRTP50.5)
- WHITECAP TEAK Bar Rack (62550)
- THERMOS Creamer Carafe Replacement Lid (TGB900525)
- KILNER 8.45 oz Clear Preserver Bottle (0025470)
- TABLECRAFT Sq Face Bean Masher, Chrm Metal, 31" L, 6" (3155)
- TABLECRAFT Phenolic Ashtray, Black, PK12 (341B-1)
- ALLPOINTS Ice Scoop - Large (1371374)
- Lakeside Barware and Beverage Service