Shop All Food Service Carts
Lakeside
NSF Stainless Steel 3 Shelf Utility Cart; 700 Lb Capacity, 15-1/2"x24"
Mfr # 511
Zoro # G0898145
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Material Stainless Steel
- Number of Shelves 3
- Overall Length 30 in
- Overall Width 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 511
- Zoro # G0898145
- UPC # 747069005040
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Length | 30 in |
Overall Width | 16 1/4 in |
Overall Height | 34 1/4 in |
Shelf Length | 24 in |
Shelf Width | 15 1/2 in |
Axle-Mounted Wheel Dia. | 8 in |
Adjustable Height Range | Not Adjustable |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Plate Size | 5 in |
Caster Wheel Dia. | 5 in, 8 in |
Description
Utility Cart, Load Capacity 700 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Overall Length 30 in, Overall Width 16 1/4 in, Number of Shelves 3, Distance Between Shelves 10 in, Shelf Length 24 in, Shelf Width 15 1/2 in, Standards NSF, Assembled/Unassembled Assembled
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Internal Shaft Seal Kit R45A/R (59080)
- MONIN Monin Hibiscus Syrup 1 Liter Bottle, PK4 (M-FR177F)
- CAPTIVE-AIRE 1/2 Pnt Grease Cup Flange Slot (F15-2500)
- ALLPOINTS Pail Food Green (186162)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 18"x27" (422)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart;500 Lb Capacity, 15-1/2"x24" (411A)
- LAKESIDE Deep Well Plastic 2-Shelf Cart; 500 lb Capacity, 16"x30-1/3" - Charcoal (2521)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 21"x33" (743)
- LAKESIDE Stainless Steel 3 Shelf Guard Rail Cart; 500 lb Capacity, 18"x27" (526)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-300 lb Capacity (359)
- ZORO SELECT Container Dolly, 700 lb. (6266)
- Lakeside Food Service Carts