Shop All Wall Mount Cabinets
Lakeside
Narcotics Cabinet, (3) Shelves, (1) Door, Double Lock - Beige
Mfr # LNC-5
Zoro # G5120731
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 24 in
- Depth of Cabinet 10 in
- Height of Cabinet 30 in
- Cabinet Color Beige
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # LNC-5
- Zoro # G5120731
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 24 in |
Depth of Cabinet | 10 in |
Height of Cabinet | 30 in |
Overall Height | 30 in |
Overall Depth | 10 in |
Overall Width | 24 in |
Overall WxD | 24 in x 10 in |
Overall WxDxH | 24 in x 10 in x 30 in |
Description
Supply Cabinet, Number of Shelves 3, Cabinet Color Beige, Cabinet Material Steel, Number of Doors 1, Overall Depth 10 in, Overall Height 30 in, Overall Width 24 in, Mounting Location Wall, Door Opening Left Hinged, Door Type Solid, Lock Type Keyed, Overall Load Capacity Not Rated, Shelf Adjustability Adjustable, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623M)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Green (412422)
- HOMZ Storage Tub w/ Rope Handles, 18 Gal, Black (0402GRBK.08)
- ZORO SELECT Shelf Post 86"x1"W, Steel (45VX77)
- LAKESIDE Narcotics Cabinet, (2) Shelves, (1) Door, Double Lock - Beige (LNC-2)
- LAKESIDE Narcotics Cabinet, (1) Shelf, Double Door, Double Lock - Beige (LNC-11D)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30 x 12 x 30, White (269876WH)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-CH)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30x12x30, Gray (269876GY)
- INVAL Garage Storage System (GS-GP30)
- DURHAM MFG Industrial First Aid Cabinet, swing out door, 2 Shelves, 7FX (533-43)
- Lakeside Wall Mount Cabinets