Shop All Wall Mount Cabinets
Lakeside
Narcotics Cabinet, (3) Shelves, (1) Door, (1) Lock - Beige
Mfr # LNC-5S
Zoro # G5120652
product price: $639.50
/ea
Free Shipping & Returns
$639.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 24 in
- Depth of Cabinet 10 in
- Height of Cabinet 30 in
- Cabinet Color Beige
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # LNC-5S
- Zoro # G5120652
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 24 in |
Depth of Cabinet | 10 in |
Height of Cabinet | 30 in |
Overall Height | 30 in |
Overall Width | 24 in |
Overall Depth | 10 in |
Description
Supply Cabinet, Number of Shelves 3, Cabinet Color Beige, Cabinet Material Steel, Number of Doors 1, Overall Depth 10 in, Overall Height 30 in, Overall Width 24 in, Mounting Location Wall, Door Opening Left Hinged, Door Type Solid, Lock Type Keyed, Overall Load Capacity Not Rated, Shelf Adjustability Adjustable, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- ZORO SELECT Extended Spring Clip, 2 In, PK5 (5TPL5)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- LAKESIDE Narcotics Cabinet, (1) Shelf, Double Door, Double Lock - Beige (LNC-11D)
- LAKESIDE Narcotics Cabinet, (2) Shelves, (1) Door, Double Lock - Beige (LNC-2)
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White (270017WH)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-CH)
- ZORO SELECT Wall Mount Storage Cabinet, 30x30x12 (6MNU8)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Grey Gloss (251BMC85)
- Lakeside Wall Mount Cabinets