Shop All Wall Mount Cabinets
Lakeside
Narcotics Cabinet, (2) Shelves, Double Door, Double Lock - Beige
Mfr # LNC-6D
Zoro # G5120713
product price: $602.00
/ea
Free Shipping & Returns
$602.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width of Cabinet 18 in
- Depth of Cabinet 10 in
- Height of Cabinet 30 in
- Cabinet Color Beige
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # LNC-6D
- Zoro # G5120713
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 18 in |
Depth of Cabinet | 10 in |
Height of Cabinet | 30 in |
Overall Depth | 10 in |
Overall Width | 18 in |
Overall Height | 30 in |
Description
Supply Cabinet, Number of Shelves 2, Cabinet Color Beige, Cabinet Material Steel, Number of Doors 2, Overall Depth 10 in, Overall Height 30 in, Overall Width 18 in, Mounting Location Wall, Door Opening Left Hinged, Door Type Solid, Lock Type Keyed, Overall Load Capacity Not Rated, Shelf Adjustability Adjustable, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Gray (9201085136)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 48"W x 24"D x 1-1/4"Thick (LBS 24X48 (ADA))
- ALBA Coat Stand, Black, 5 Hook (ABAPMCLEON)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods (M7240-ORB)
- LAKESIDE Narcotics Cabinet, (1) Shelf, Double Door, Double Lock - Beige (LNC-11D)
- LAKESIDE Narcotics Cabinet, (2) Shelves, (1) Door, Double Lock - Beige (LNC-2)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet - Set of 2 (2-5GMC-WH)
- INVAL Garage Storage System (GS-GP30)
- DURHAM MFG Wall Storage Cabinet, 13-3/4"W x 12-3/4"D x 30"H, 75 lb. Load Capacity, 2 Shelves (055-95)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Grey Gloss (251BMC85)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-WH)
- Lakeside Wall Mount Cabinets