Shop All Food Service Carts
Lakeside
Mobile Bussing Station w/Stainless Steel Exterior-Holds (4) Bus Tubs
Mfr # 4610
Zoro # G0899816
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,746.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless Steel
- Product Type Mobile Bussing Station
- Folding No
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 4610
- Zoro # G0899816
- UPC # 747069137819
- Country of Origin United States
- Category Food Service Carts
Dimensions
Adjustable Height | No |
Details
Item | Mobile Bussing Station |
Material | Stainless Steel |
Finish | Stainless Steel |
Product Type | Mobile Bussing Station |
Folding | No |
NSF Certified | No |
Enclosed/Open/Partially Enclosed | Partially Enclosed |
Description
Mobile Bussing Station, Overall Length 49 1/4 in, Overall Depth 28 in, Folding No, Finish Stainless Steel, Product Type Mobile Bussing Station, Adjustable Height No, Caster Type All Swivel, Enclosed/Open/Partially Enclosed Partially Enclosed, Material Stainless Steel, Overall Height 46 1/4 in, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Half-Size Cover, Solid (75120)
- WARING PRODUCTS Cord Set (30442)
- FRYMASTER Fuse - 3A (8073843)
- STAR MANUFACTURING Warmer Element 120V 750W (2N-45431UL)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 18"x27" (422)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x49" (759)
- LAKESIDE Stainless 5 Shelf Banquet Cart; (3) Edges Up, 500 lb Capacity, 18"x31" (357)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 15-1/2"x24" (711)
- LAKESIDE Heated Pellet Dispenser - 2 Stack (7501)
- LAKESIDE Beverage Service Cart; 19-1/2"x27-7/16" Top (636)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- Lakeside Food Service Carts