Shop All Plate Stands
Lakeside
Mixing Bowl Cart - 80 Qt
Mfr # 713
Zoro # G0898529
product price: $1,457.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,457.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 32 in
- Overall Depth 32 in
- Folding No
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 713
- Zoro # G0898529
- UPC # 747069090466
- Country of Origin United States
- Category Plate Stands
Dimensions
Overall Length | 32 in |
Overall Depth | 32 in |
Adjustable Height | No |
Details
Item | Mobile Bowl Stand |
Material | Stainless Steel |
Folding | No |
Number of Shelves | 1 |
Number of Casters | 2 |
Duty Type | Heavy Duty |
Product Type | Mobile Bowl Stand |
NSF Certified | Yes |
Caster Type | (2) w/Brake, All Swivel |
Maximum Load Capacity | 375 lb |
Description
Mobile Bowl Stand, Overall Length 32 in, Overall Depth 32 in, Folding No, Duty Type Heavy Duty, Product Type Mobile Bowl Stand, Adjustable Height No, Maximum Load Capacity 375 lb, Caster Type (2) w/Brake, All Swivel, Material Stainless Steel, Number of Casters 2, Number of Shelves 1, Overall Height 33 in, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPCORN INDIANA Popcorn Sea Salt 4.75 oz., PK12 (8435710040)
- JACKSON Hi-Limit (5930-011-49-43)
- PREMIUM LEVELLA 5-Speed Countertop Blender (PB359)
- INSINGER High-Temp Cut-Off Switch (DE5-65)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- ITI Round Plate Stand, Black, Iron, 3 Tier, 12In (WR-123)
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High (61102)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- Lakeside Plate Stands