Shop All Utility Carts
Lakeside Mfg.
Lakeside Steel Utility Cart w/2 Shelves, 700 lb. Capacity, 30inL x 16-1/4inW x 34-1/4inH
Mfr # 710
Zoro # G008445404
product price: $2,048.99
/ea
Free Shipping & Returns
$2,048.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside Mfg.
- MFR # 710
- Zoro # G008445404
- Country of Origin United States
- Category Utility Carts
Description
This lakeside heavy duty stainless steel utility cart is ideal for receiving goods, moving loads for ware-washing and transporting loads up to 700 lbs. This stainless steel cart features unitized electronic welding and an angle u-frame design for extra strength. Made using 1/8 thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 2 rigid, 2 swivel casters. 2 shelf quantity. 700 lb. Capacity. 30l x 16-1/4w x 34-1/4h overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Hk&Kpr (60516)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- CC APEX Swivel Stem Caster, Threaded, SideStrap, 4" (CDP-Z-66)
- CALDWELL Fixed Spread Lifting Beam, 1000 lb., 48 In (19-1/2-4)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb (PUCHD2645)
- GLOBAL EQUIPMENT Global Industrial„¢ Mobile Heavy Duty Scissor Lift Table, 40" x 20" Platform, 2200 Lb. Cap. (SCGL1002)
- LUXOR Molded Plastic (Shelf) Cart, (3) Shelf with Pull Out Shelf, 3 Shelves, 400 lb. (LP34LE-B)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016303FLD4PU)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene/Fiber Glass (Shelf)/Aluminum (Leg) (35KT27)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- Lakeside Mfg. Utility Carts