Shop All Media Stands & Carts
Lakeside
Medication Cart w/Cassette, 20 Bins and 3 Lockable Drawers
Mfr # C-330-MUS-TW
Zoro # G2246100
product price: $2,884.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,884.99
Free 30-Day Returns
Key Features
- Cabinet Color White
- Drawer Color White
- Drawer Pull Color Silver
- Overall Height 46 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # C-330-MUS-TW
- Zoro # G2246100
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 46 1/2 in |
Overall Width | 25 in |
Overall Depth | 25" |
Inside Drawer HxWxD | (1) 20 inx22-1/2 inx16-1/2 in, (1) 9 in, (2) 3 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 32 inx25 inx46-1/2 in |
Caster Mounting Height | 6 7/8 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Overall Length | 32 in |
Inside Drawer Height | (1) 20 in, (1) 9 in, (2) 3 in |
Inside Drawer Width | 22 1/2 in |
Inside Drawer Depth | 16 1/2 in |
Description
Medication-Dispensing Cart, Assembled/Unassembled Assembled, Material Steel, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color White, Drawer Color White, Number of Drawers 3, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOCKSWISE Vintage Wood-Looking Plastic Pendulum Wall Clock Silent Wall Mount Battery-Operated, Large Brown (QI004145.L.BN)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- UNION & SCALE Single-Pedestal L-Shaped Desk with Integrated Power Management, 59.8x59.8x29.7, Natural Wood/Black (UN60420-CC)
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-500 lb Capacity (466)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- MADE-TO-STICK Printer-Fax Mobile Stand- 3-Shelf - 17in.x13-.25in.x24-.25in.- BK (MA18551)
- Lakeside Media Stands & Carts