Shop All Media Stands & Carts
Lakeside
Medical Mini Tower, 6 Drawers w/Push Button Lock, Yellow Cabinet
Mfr # ST-630-P-2BEY
Zoro # G5913691
product price: $2,113.50
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,113.50
Free 30-Day Returns
Key Features
- Cabinet Color Beige
- Drawer Color Yellow
- Drawer Pull Color Silver
- Material Steel
- Overall Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # ST-630-P-2BEY
- Zoro # G5913691
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 44 in |
Overall Width | 24 1/2 in |
Overall Depth | 18-3/4" |
Caster Dia. | 5" |
Caster Width | 1-1/4" |
Overall Length | 19 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Height | 6 7/8 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 19 inx24-1/2 inx44 in |
Inside Drawer HxWxD | (1) 9 inx15 inx16-1/2 in, (2) 6 in, (3) 3 in |
Inside Drawer Height | (1) 9 in, (2) 6 in, (3) 3 in |
Inside Drawer Depth | 16 1/2 in |
Inside Drawer Width | 15 in |
Description
Compact General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Beige, Drawer Color Yellow, Number of Drawers 6, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-500 lb Capacity (466)
- LUXOR Stand Up Desk, Black, 40" (STANDUP-40-B)
- Lakeside Media Stands & Carts