Shop All Media Stands & Carts
Lakeside
Medical Mini Tower, 5 Drawers w/Key Lock, Gray Cabinet
Mfr # ST-530-K-1SPL
Zoro # G5938919
product price: $1,896.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,896.99
Free 30-Day Returns
Key Features
- Cabinet Color Gray
- Drawer Color Varied
- Drawer Pull Color Silver
- Material Steel
- Overall Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # ST-530-K-1SPL
- Zoro # G5938919
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 44 in |
Overall Width | 24 1/2 in |
Overall Depth | 18-3/4" |
Caster Width | 1-1/4" |
Caster Dia. | 5" |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 19 inx24-1/2 inx44 in |
Overall Length | 19 in |
Inside Drawer HxWxD | (1) 3 in, (1) 9 inx15 inx16-1/2 in, (3) 6 in |
Caster Mounting Height | 6 7/8 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Inside Drawer Width | 15 in |
Inside Drawer Depth | 16 1/2 in |
Inside Drawer Height | (1) 3 in, (1) 9 in, (3) 6 in |
Description
Compact General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 175 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Gray, Drawer Color Varied, Number of Drawers 5, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- COLEMAN Air Mattress Pump, 120VAC, 20min. Op. Time (2000017848)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- NEXT INNOVATIONS Refractions Running Horse Wall Art (101410020-REFRACTIONS)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-500 lb Capacity (466)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- MOORECO Desktop Charger, 17-1/2" D, Steel, Platinum (27735)
- Lakeside Media Stands & Carts