Shop All Media Stands & Carts
Lakeside
Medical Mini Cart, 5 Drawers w/Key Lock- Slate Blue Cabinet
Mfr # SM-524-K-2SB
Zoro # G5923379
product price: $1,573.99
/ea
Free Shipping & Returns
$1,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Color Gray
- Drawer Color Light Blue
- Drawer Pull Color Silver
- Overall Height 34 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # SM-524-K-2SB
- Zoro # G5923379
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 34 in |
Overall Width | 18 1/2 in |
Overall Depth | 18" |
Caster Width | 1-1/4" |
Caster Dia. | 5" |
Overall LxWxH | 18 inx18-1/2 inx34 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Inside Drawer HxWxD | (1) 6 in, (1) 9 inx15 inx16-1/2 in, (3) 3 in |
Overall Length | 18 in |
Caster Mounting Height | 6 7/8 in |
Inside Drawer Depth | 16 1/2 in |
Inside Drawer Width | 15 in |
Inside Drawer Height | (1) 6 in, (1) 9 in, (3) 3 in |
Description
Compact General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 165 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Gray, Drawer Color Light Blue, Number of Drawers 5, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- ZENNA HOME CURTAIN ROD WHT 49-86"" (886ALWW)
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- SAFCO Desk-Side Printer Stand, Light Gray (1860GR)
- Lakeside Media Stands & Carts