Shop All Media Stands & Carts
Lakeside
Medical Cart, 6 Drawers w/Key Lock, Blue Cabinet
Mfr # C-627-K-2B
Zoro # G5931882
product price: $1,881.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,881.99
Free 30-Day Returns
Key Features
- Cabinet Color Gray
- Drawer Color Dark Blue
- Drawer Pull Color Silver
- Overall Height 43 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # C-627-K-2B
- Zoro # G5931882
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 43 in |
Overall Width | 32 in |
Overall Depth | 25" |
Caster Dia. | 5" |
Caster Width | 1-1/4" |
Overall LxWxH | 25 inx32 inx43 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Inside Drawer HxWxD | (1) 6 in, (1) 9 inx22-1/2 inx16-1/2 in, (4) 3 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Height | 6 7/8 in |
Overall Length | 25 in |
Caster Wheel Dia. | 5 in |
Inside Drawer Height | (1) 6 in, (1) 9 in, (4) 3 in |
Inside Drawer Width | 22 1/2 in |
Inside Drawer Depth | 16 1/2 in |
Description
Medical Procedure Cart, Assembled/Unassembled Assembled, Material Steel, Load Capacity 195 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Gray, Drawer Color Dark Blue, Number of Drawers 6, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4 (8505)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-500 lb Capacity (466)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- LUXOR BLACK 16" TUFFY (WT16)
- Lakeside Media Stands & Carts