Shop All Media Stands & Carts
Lakeside
Medical Cart, 6 Drawers w/Breakaway Lock, Red Cabinet
Mfr # C-630-B-2R
Zoro # G5927682
product price: $1,707.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,707.00
Free 30-Day Returns
Key Features
- Cabinet Color Red
- Drawer Color Red
- Drawer Pull Color Silver
- Material Steel
- Overall Height 46 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # C-630-B-2R
- Zoro # G5927682
- UPC # 747069103760
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 46 1/2 in |
Overall Width | 32 in |
Overall Depth | 25" |
Caster Width | 1-1/4" |
Caster Dia. | 5" |
Caster Wheel Dia. | 5 in |
Inside Drawer HxWxD | (1) 12 inx22-1/2 inx16-1/2 in, (1) 6 in, (4) 3 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Caster Mounting Height | 6 7/8 in |
Overall LxWxH | 25 inx32 inx46-1/2 in |
Overall Length | 25 in |
Caster Wheel Width | 1 1/4 in |
Inside Drawer Width | 22 1/2 in |
Inside Drawer Depth | 16 1/2 in |
Inside Drawer Height | (1) 12 in, (1) 6 in, (4) 3 in |
Description
Medical Procedure Cart, Assembled/Unassembled Assembled, Material Steel, Load Capacity 200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Red, Drawer Color Red, Number of Drawers 6, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Colorful Popsicle (NKPOP)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan King Size Arched Headboard (181-11131-Zoro)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-500 lb Capacity (466)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- SAFCO Steel Machine Stand with Double Doors (1870GR)
- Lakeside Media Stands & Carts