Shop All Media Stands & Carts
Lakeside
Medical Cart, 4 Drawers w/Key Lock-Yellow Cabinet
Mfr # C-430-K-1Y
Zoro # G5924943
product price: $1,971.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,971.99
Free 30-Day Returns
Key Features
- Cabinet Color Yellow
- Drawer Color Yellow
- Drawer Pull Color Silver
- Overall Height 46 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # C-430-K-1Y
- Zoro # G5924943
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 46 1/2 in |
Overall Width | 32 in |
Overall Depth | 25" |
Caster Width | 1-1/4" |
Caster Dia. | 5" |
Caster Mounting Height | 6 7/8 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 25 inx32 inx46-1/2 in |
Overall Length | 25 in |
Inside Drawer HxWxD | (1) 3 in, (3) 9 inx22-1/2 inx16-1/2 in |
Inside Drawer Height | (1) 3 in, (3) 9 in |
Inside Drawer Width | 22 1/2 in |
Inside Drawer Depth | 16 1/2 in |
Description
Medical Procedure Cart, Assembled/Unassembled Assembled, Material Steel, Load Capacity 150 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Yellow, Drawer Color Yellow, Number of Drawers 4, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Brown (BT-70172-BN-GG)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (FR1215015019ER)
- FLASH FURNITURE Gray Stack Chair-Black Frame (5-RUT-188-GY-GG)
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-500 lb Capacity (466)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- GLOBAL EQUIPMENT Medical Computer Cart, 27"W x 24-1/2"D x 41"H, Black (309235BKA)
- Lakeside Media Stands & Carts