Shop All Media Stands & Carts
Lakeside
Medical Cart, 4 Drawers w/Key Lock, White Cabinet
Mfr # C-430-K-1TW
Zoro # G5907242
product price: $2,021.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,021.99
Free 30-Day Returns
Key Features
- Cabinet Color White
- Drawer Color White
- Drawer Pull Color Silver
- Overall Height 46 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # C-430-K-1TW
- Zoro # G5907242
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 46 1/2 in |
Overall Width | 32 in |
Overall Depth | 25" |
Caster Dia. | 5" |
Caster Width | 1-1/4" |
Overall LxWxH | 32 inx32 inx46-1/2 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Height | 6 7/8 in |
Inside Drawer HxWxD | (1) 3 in, (3) 9 inx22-1/2 inx16-1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Overall Length | 32 in |
Inside Drawer Depth | 16 1/2 in |
Inside Drawer Height | (1) 3 in, (3) 9 in |
Inside Drawer Width | 22 1/2 in |
Description
Medication-Dispensing Cart, Assembled/Unassembled Assembled, Material Steel, Load Capacity 150 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color White, Drawer Color White, Number of Drawers 4, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 16x32 (WAP10713-C1632GG)
- PROJEX Plastic Leg Tip Black Round 3/8 in. W 4 pk (P0056)
- HOMEROOTS Nubby Textured Modern Throw Pillow, Red (403132)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-500 lb Capacity (466)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- RAD SPORTZ Adjustable Bike Desk - Rolling Laptop Cart for Stationary Bike or Trainer - Exercise While Working (83-DT5086)
- Lakeside Media Stands & Carts