Shop All Media Stands & Carts
Lakeside
Medical Cart, 3 Drawers w/Key Lock-Gray Cabinet
Mfr # C-330-K-1G
Zoro # G5938849
product price: $1,604.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,604.00
Free 30-Day Returns
Key Features
- Cabinet Color Gray
- Drawer Color Gray
- Drawer Pull Color Silver
- Overall Height 46 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # C-330-K-1G
- Zoro # G5938849
- UPC # 747069106150
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 46 1/2 in |
Overall Width | 32 in |
Overall Depth | 25" |
Caster Dia. | 5" |
Caster Width | 1-1/4" |
Inside Drawer HxWxD | (1) 12 inx22-1/2 inx16-1/2 in, (2) 9 in |
Overall Length | 25 in |
Overall LxWxH | 25 inx32 inx46-1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Height | 6 7/8 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Inside Drawer Width | 22 1/2 in |
Inside Drawer Depth | 16 1/2 in |
Inside Drawer Height | (1) 12 in, (2) 9 in |
Description
General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 125 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Gray, Drawer Color Gray, Number of Drawers 3, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Rooster 1' Canvas Art, 14x14 (ALI37417-C1414GG)
- REGENCY Regency Legacy Lectern Podium- Cherry (LLC44CH)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- MIND READER HOLDER, CUP, LID, BREAKROOM, BK (EMSCDISPBLK)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- VTI MANUFACTURING VTI Manufacturing FPCAB4418E 47 in. Wide body cabinet cart;FP TV w pull out shelf (FPCAB4418E)
- Lakeside Media Stands & Carts