Shop All Laundry Carts
Lakeside
Linen Hamper, Folding Style
Mfr # 4518
Zoro # G5920962
product price: $226.50
/ea
Free Shipping & Returns
$226.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 9.1 cu ft
- Load Capacity 50 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 4518
- Zoro # G5920962
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 20 in |
Overall Width | 20 in |
Overall Height | 39 1/2 in |
Caster Dia. | 3 in |
Details
Item - Laundry Carts | Hamper Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 9.1 cu ft |
Load Capacity | 50 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | None |
Color | Silver |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Item | Folding Linen Hamper |
Description
Hamper Cart, Number of Compartments 1, Silver, Cubic Foot Capacity 9.1 cu ft, Load Capacity 50 lb, Laundry Container Material None, Laundry Cart Frame Material Steel, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 3 in, Overall Length 20 in, Overall Width 20 in, Overall Height 39 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Lavender (911101-G4)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, White (48LZ44)
- SPARTAN CHEMICAL Peroxy Protein Remover, Cleaner & Whitener 2 Liter Food Production Sanitation Cleaner (482202)
- LAKESIDE Stainless Steel 4-Shelf Linen Cart w/Cover, 300 lb Capacity (332)
- LAKESIDE Stainless Steel 4-Shelf Linen Cart w/Cover, 500 lb Capacity-21"x33" (442)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01237)
- HONEY-CAN-DO Laundry Storage Center, 3- Comp (SRT-01154)
- ROYAL BASKET TRUCKS X-Frame Cart, 6.7 cu. ft., Black, Vinyl (G06-KKX-XFA-3ONN)
- SEVILLE CLASSICS Laundry Cart, Comme, 22" D x 16" W x 27" H (WEB703)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 4.5 Bushel, Red Basket, Chrome Base (200CFRLCH)
- Lakeside Laundry Carts