Shop All Wall Mount Cabinets
Lakeside
High Security Narcotics Cabinet w/Electric Lock 1-Fixed, 2-Adjust Shelf
Mfr # LHS-320
Zoro # G5127549
product price: $1,881.00
/ea
Free Shipping & Returns
$1,881.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 24 in
- Depth of Cabinet 10 in
- Height of Cabinet 30 in
- Cabinet Color Beige
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # LHS-320
- Zoro # G5127549
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 24 in |
Depth of Cabinet | 10 in |
Height of Cabinet | 30 in |
Overall Width | 24 in |
Overall Depth | 10 in |
Overall Height | 30 in |
Description
Supply Cabinet, Number of Shelves 3, Cabinet Color Beige, Cabinet Material Steel, Number of Doors 1, Overall Depth 10 in, Overall Height 30 in, Overall Width 24 in, Mounting Location Wall, Door Opening Right Hinged, Door Type Solid, Lock Type Electronic Keypad, Overall Load Capacity Not Rated, Shelf Adjustability Adjustable, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, Space Saving Organization for Home (527576UJA)
- TOPPER INDUSTRIAL Telegray 2 51012-X, Steel, 30 L, 31.5 W, 18 H (51012-X)
- ZORO SELECT Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFL6)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S362472A-PT)
- LAKESIDE Narcotics Cabinet, (2) Shelves, (1) Door, Double Lock - Beige (LNC-2)
- LAKESIDE Narcotics Cabinet, (1) Shelf, Double Door, Double Lock - Beige (LNC-11D)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30 x 12 x 30, White (269876WH)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Grey Gloss (251BMC85)
- INVAL Garage Storage System (GS-GP40)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black (Set of 2) (2-251BMC8)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Black Matte (251BMC8)
- Lakeside Wall Mount Cabinets