Shop All Wall Mount Cabinets
Lakeside
High Security Narcotics Cabinet w/Electric Lock 1-Fixed, 1-Adjust Shelf
Mfr # LHS-220
Zoro # G5127573
product price: $1,742.00
/ea
Free Shipping & Returns
$1,742.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 24 in
- Depth of Cabinet 10 in
- Height of Cabinet 18 in
- Cabinet Color Beige
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # LHS-220
- Zoro # G5127573
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 24 in |
Depth of Cabinet | 10 in |
Height of Cabinet | 18 in |
Overall Width | 24 in |
Overall Depth | 10 in |
Overall Height | 18 in |
Description
Supply Cabinet, Number of Shelves 2, Cabinet Color Beige, Cabinet Material Steel, Number of Doors 1, Overall Depth 10 in, Overall Height 18 in, Overall Width 24 in, Mounting Location Wall, Door Opening Right Hinged, Door Type Solid, Lock Type Electronic Keypad, Overall Load Capacity Not Rated, Shelf Adjustability Adjustable, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 105 lb Hang & Stack Storage Bin, Wire, 11 in W, 10 1/4 in H, 18 1/2 in L, Chrome (QMB560C)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Blue (QSB816BL)
- PARTNERS BRAND Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK (BINJ81810)
- KRUEGER Liquid Level Gauge Guard, Aluminum (Guard-AL)
- LAKESIDE Narcotics Cabinet, (2) Shelves, (1) Door, Double Lock - Beige (LNC-2)
- LAKESIDE Narcotics Cabinet, (1) Shelf, Double Door, Double Lock - Beige (LNC-11D)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- INVAL Garage Storage System (GS-GP20)
- DURHAM MFG Wall Storage Cabinet, 13-3/4"W x 12-3/4"D x 30"H, 75 lb. Load Capacity, 2 Shelves (055-95)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4 x 12-3/4 x 30, White (269874WH)
- DURHAM MFG Cabinet, Wall Mount (060-95-WFS)
- Lakeside Wall Mount Cabinets