Shop All Medical Carts & Cabinets
Lakeside
High Security, Elec Lock, 3 Fixed Shelves
Mfr # LHS-120
Zoro # G303973466
product price: $2,968.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,968.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # LHS-120
- Zoro # G303973466
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Model LHS-120 high security medication and narcotics cabinet comes standard with (3) fixed shelves. Powder coated steel is strong and durable for safe-keeping of medication behind an electronic keypad lock with key override and self-contained backup battery. With over 250 entry codes possible and optional full audit trail capabilities, this is a great option for high security needs.
PRODUCT INFORMATION
Color - Beige
Number of Locks - 1
Number of Doors - 1
Type of Lock - Electronic
Overall Size (WxLxH) (in) - 4-1/2 x 22 x 18
Shelf Configuration - 3 Fixed Shelves
PRODUCT INFORMATION
Color - Beige
Number of Locks - 1
Number of Doors - 1
Type of Lock - Electronic
Overall Size (WxLxH) (in) - 4-1/2 x 22 x 18
Shelf Configuration - 3 Fixed Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- ILC Replacement for MEK C2310s0 Direct-connect ECG Cables (C2310S0 DIRECT-CONNECT ECG CABLES MEK)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 50 Person (9303-50P)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- VISUAL WORKPLACE Crash Cart 5S (90-1325)
- TUHOME Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, White (GLB6749)
- TUHOME Mila Bathroom Cabinet, Two Internal Shelves, Two External Shelves, Single Door, White (MLB3931)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- Lakeside Medical Carts & Cabinets