Shop All Food Service Carts
Lakeside
Heated Pellet Dispenser - 3 Stack
Mfr # 7502
Zoro # G2227526
product price: $9,199.50
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,199.50
Free 30-Day Returns
Key Features
- Heated/Unheated Heated
- Material Stainless Steel
- Color Silver
- Caster Type Swivel
- Caster Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 7502
- Zoro # G2227526
- Country of Origin United States
- Category Food Service Carts
Dimensions
Maximum Plate Diameter | 10 1/4 in |
Caster Diameter | 5 in |
Details
Item | Plate Dispenser Cart |
Heated/Unheated | Heated |
Material | Stainless Steel |
Color | Silver |
Caster Type | Swivel |
Caster Material | Rubber |
Number of Compartments | 3 |
Gauge Thickness | 18 |
Construction | Stainless Steel |
Amps | 16.3 A |
Standards | NSF, UL |
Product Type | Plate Dispenser |
Current | 16.3 A |
NSF Certified | Yes |
Description
Plate Dispenser Cart, Color Silver, Overall Height 42 3/4 in, Overall Width 43 1/2 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Heated, Caster Diameter 5 in, Caster Material Rubber, Includes 4 ft 3-Wire Power Cord, Gauge 18 ga, Product Type Plate Dispenser, Current 16.3 A, Overall Length 23 3/4 in, Maximum Plate Diameter 10 1/4 in, Number of Compartments 3, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERSHEYS Nuggets Share Pack, Milk Chocolate with Almonds, 10.1 oz Bag, PK3 (1871)
- WOOD STONE Pilot Sensor (7000-0749)
- T&S BRASS O-Ring, Equip Swing Spouts (Qty 10) (013848-45)
- GE Water Filter (MWFP)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 15-1/2"x24" (311)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 18"x27" (722)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 15-1/2"x24" (711)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-300 lb Capacity (359)
- LAKESIDE Stainles Steel Tubular Frame 3 Shelf Cart; 500 lb Capacity, 21"x33" (244)
- LAKESIDE Regular Open Drop-In Plate Dispenser - Fits Plates 9-1/4" to 10-1/8" (4010)
- HASTINGS HOME 3 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (526890ZEZ)
- Lakeside Food Service Carts