Shop All Utility Carts
Lakeside
General Medical Supply Cart with Drawers, Steel, Ergonomic, 1 Shelves, 300 lb
Mfr # C-524-B-1R
Zoro # G2246137
product price: $1,619.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,619.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 25 in
- Overall Width 32 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # C-524-B-1R
- Zoro # G2246137
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 25 in |
Overall Width | 32 in |
Overall Depth | 25" |
Caster Width | 1 1/4 in |
Inside Drawer HxWxD | (1) 6 in, (1) 9 inx22-1/2 inx16-1/2 in, (3) 3 in |
Caster Mounting Height | 6 7/8 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 25 inx32 inx40 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Caster Wheel Width | 1 1/4 in |
Inside Drawer Width | 22 1/2 in |
Inside Drawer Depth | 16 1/2 in |
Inside Drawer Height | (1) 6 in, (1) 9 in, (3) 3 in |
Description
General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Red, Drawer Color Red, Number of Drawers 5, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- LITTLE GIANT Stock Cart, 12 ga. Steel (Deck), 3600 lb (T130606PY)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3600 lb (DS1830X126PY)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 300 lb (2000)
- LAKESIDE Deep Well 2 Shelf Plastic Cart; 500 lb Capacity, 24"x36" - Charcoal (2523)
- LAKESIDE Bedside & Nurse Server Cart, Steel, No Handle, 1 Shelves, 200 lb (BV06)
- LAKESIDE Surgical Case Cart, Stainless Steel, (2) Flat, 2 Shelves, 300 lb (6930)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 500 lb (2510)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65144-IP)
- RUBBERMAID COMMERCIAL Rubbermaid® Utility Cart, 54" x 25" x 33", Black, 1/Each (RUB495)
- Lakeside Utility & Storage Carts