Shop All Food Service Carts
Lakeside
Enclosed Bussing Cart, 4 Shelf - 16"x22"
Mfr # 890
Zoro # G7032411
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,634.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Caster Type (4) Swivel
- Number of Shelves 4
- Number of Casters 4
- Folding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 890
- Zoro # G7032411
- UPC # 747069011782
- Country of Origin United States
- Category Food Service Carts
Dimensions
Adjustable Height | No |
Details
Item | Bussing Cart |
Material | Stainless Steel |
Caster Type | (4) Swivel |
Number of Shelves | 4 |
Number of Casters | 4 |
Folding | No |
NSF Certified | No |
Maximum Load Capacity | 500 lb |
Product Type | Bussing Cart |
Enclosed/Open/Partially Enclosed | Enclosed |
Duty Type | Medium Duty |
Description
Bussing Cart, Overall Length 27 3/4 in, Overall Depth 17 5/8 in, Folding No, Duty Type Medium Duty, Product Type Bussing Cart, Adjustable Height No, Maximum Load Capacity 500 lb, Caster Type (4) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Material Stainless Steel, Number of Casters 4, Number of Shelves 4, Overall Height 42 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Kit, Fitting Tank Inlet (WC-37365)
- AVATOAST Butter Roller Driving Motor for BT18H Conveyor Bun Grill Toasters - 208/240V 60hz (184PBT6H)
- GOLD MEDAL Warming Tray (EN0008)
- JOHNNY RAY Johnny Ray JR-207 Swivel Mount w Sliding Lever Release Graph Units-5.500" W Hole x 1.250" D Hole (JR-207)
- LAKESIDE Plastic 3-Shelf Cart; 300 lb Capacity, 16"x28-1/2" - Light Grey (2501)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 18"x27" (322)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x33" (744)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 21"x33" (743)
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 15-1/2"x24" (311)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- BAXTON STUDIO Jacek ModernGold Finished Metal Wine Cart with Marble Tabletop (195-12107-ZORO)
- Lakeside Food Service Carts