Shop All Food Service Carts
Lakeside
Duo-Therm 2 Stack Plate/Pellet Dispenser
Mfr # 7500
Zoro # G2227535
product price: $9,533.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$9,533.99
Free 30-Day Returns
Key Features
- Heated/Unheated Heated
- Material Stainless Steel
- Color Silver
- Caster Type Swivel
- Caster Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 7500
- Zoro # G2227535
- Country of Origin United States
- Category Food Service Carts
Dimensions
Maximum Plate Diameter | 10 1/4 in |
Caster Diameter | 5 in |
Minimum Plate Diameter | 7 in |
Details
Item | Duo-Therm Plate and Pellet Dispenser |
Heated/Unheated | Heated |
Material | Stainless Steel |
Color | Silver |
Caster Type | Swivel |
Caster Material | Rubber |
Number of Compartments | 2 |
Gauge Thickness | 18 |
Amps | 17.2 A |
Standards | NSF, UL |
Construction | Stainless Steel |
Product Type | Duo-Therm Plate and Pellet Dispenser |
NSF Certified | Yes |
Current | 17.2 A |
Description
Duo-Therm Plate and Pellet Dispenser, Color Silver, Overall Height 42 3/4 in, Overall Width 36 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Heated, Caster Diameter 5 in, Caster Material Rubber, Includes 4 ft 3-Wire Power Cord, Gauge 18 ga, Product Type Duo-Therm Plate and Pellet Dispenser, Current 17.2 A, Overall Length 24 in, Maximum Plate Diameter 10 1/4 in, Minimum Plate Diameter 7 in, Number of Compartments 2, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWORD PERFORMANCE Easy To Tear Drink Mix Powder Stick, Balanced Electrolytes, Orange, 50 PK (G400494031)
- HATCO Warmer Element 208V 1100W (R02.08.111D.00)
- GE Defrost Timer (WR9X483)
- CRESTWARE Disher, 2.75 oz., 9 in. L (D16)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- LAKESIDE Stainless Steel Ergo-One Series 2-Shelf Cart; 500 lb Capacity, 21"x35" (6820)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 15-1/2"x24" (411)
- LAKESIDE Regular Open Drop-In Plate Dispenser - Fits Plates 9-1/4" to 10-1/8" (4010)
- LAKESIDE Stainless Steel Deep Shelf Cart; 700 Lb Capacity, 2 Shelf, 21"x49" (757)
- LAKESIDE Stainless Steel 3 Shelf Guard Rail Cart; 500 lb Capacity, 18"x27" (526)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- Lakeside Food Service Carts