Shop All Food Service Storage & Transportation
Lakeside
Dome Drying Rack-Stainless Steel - 100 Dome Capacity
Mfr # 898
Zoro # G0898949
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,161.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 39 3/4 in
- For Use With Domes
- NSF Certified Yes
- Product Type Dome Drying Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 898
- Zoro # G0898949
- UPC # 747069023464
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 39 3/4 in |
Caster Diameter | 5 in |
Details
Item | Dome Drying Rack |
Material | Stainless Steel |
For Use With | Domes |
NSF Certified | Yes |
Product Type | Dome Drying Rack |
Holding Capacity | 100 Domes |
Mobile/Stationary/Mounted | Mobile |
Description
Dome Drying Rack, Number of Shelves 5, Holding Capacity 100 Domes, Material Stainless Steel, Overall Height 69 3/4 in, Overall Width 39 3/4 in, Depth 20 1/4 in, Caster Type 4 Swivel Casters, For Use With Domes, Gauge 14 ga, Includes 10 Chrome Plated Removable Dome Cradles, Mobile/Stationary/Mounted Mobile, Product Type Dome Drying Rack, Caster Diameter 5 in, Number of Slots 100, NSF Certified Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Bare Eco-Forward RPET Deli Containers, 4.6" dia, Clear, PK500 (DM8R-0090)
- MANITOWOC ICE Water 30 Trough (000010337)
- BEVERAGE-AIR Fan Motor 120V (501-137B)
- CAFE BUSTELO Cafe Bustello Espresso Coffee, 36oz (7447100055)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly - 400 lb Capacity (452)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly, No Handle - 200 lb Capacity (447)
- HONEY-CAN-DO Cabinet Organizer, 14-3/4inLx17-3/4inW (SHF-01867)
- SAN JAMAR DISPENSER, SAFETYWRAP & LABEL for San Jamar - Part# SJSW1218SC (SJSW1218SC)
- AQUA MIX Sealer's Choice Commercial and Residential Penetrating Grout and Tile Sealer 24 oz (AMSC24Z)
- CAMBRO Flatware Basket, Gray (EA8FBNH434151)
- WALL CONTROL Commercial Kitchen Pegboard Rack, White/Black (35-IKTH-200-WB)
- Lakeside Food Service Storage & Transportation