Shop All Media Stands & Carts
Lakeside
Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 13-1/2"W, 39"OAH
Mfr # 6950
Zoro # G5916823
product price: $4,239.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,239.99
Free 30-Day Returns
Key Features
- Cabinet Color Silver
- Drawer Color No Drawers
- Drawer Pull Color Blue
- Material Stainless Steel
- Overall Height 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 6950
- Zoro # G5916823
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 39 in |
Overall Width | 43 in |
Overall Depth | 29" |
Caster Width | 1-1/2" |
Caster Dia. | 6" |
Overall Length | 29 in |
Shelf Width | 13 1/2 in |
Caster Wheel Width | 1 1/4 in |
Shelf LxWxH | 24"x13-1/2" |
Overall LxWxH | 29 inx43 inx39 in |
Caster Wheel Dia. | 6 in |
Caster Mounting Height | 7 1/4 in |
Caster Mounting Plate Size | 2-1/2 in x 3-3/4 in |
Shelf Length | 24 in |
Shelf LxW | 24 inx13-1/2 in |
Description
Surgical Case Cart, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity 75 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Drawer Color No Drawers, Number of Drawers 0, Number of Shelves 1, Shelf Length 24 in, Shelf Width 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9521-BK)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- MANHATTAN COMFORT Viennese 2.0 Sideboard, White (103652)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 48-84", Black (KN90031)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-500 lb Capacity (466)
- TRIPP LITE STATION, CHARGING, 10 DEVICE (TRPCSD1006AC)
- Lakeside Media Stands & Carts