Shop All Media Stands & Carts
Lakeside
Closed Stainless Steel Case Cart, One Door, Wire Shelf 18"W, 39"OAH
Mfr # 6940
Zoro # G5917788
product price: $3,499.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,499.99
Free 30-Day Returns
Key Features
- Cabinet Color Silver
- Drawer Color No Drawers
- Drawer Pull Color Blue
- Material Stainless Steel
- Overall Height 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 6940
- Zoro # G5917788
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 39 in |
Overall Width | 30 in |
Overall Depth | 29" |
Caster Width | 1-1/2" |
Caster Dia. | 6" |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 29 inx30 inx39 in |
Shelf Width | 18 in |
Overall Length | 29 in |
Caster Mounting Plate Size | 2-1/2 in x 3-3/4 in |
Caster Mounting Height | 7 1/4 in |
Shelf Length | 24 in |
Shelf LxWxH | 24"x18" |
Caster Wheel Dia. | 6 in |
Shelf LxW | 24 inx18 in |
Description
Surgical Case Cart, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity 75 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Drawer Color No Drawers, Number of Drawers 0, Number of Shelves 1, Shelf Length 24 in, Shelf Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL CF Melamine Folding Tables 24x72 Gray Granite (CF2472M-15)
- SAFCO Deep Boltless Shelving (5244BL)
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60 in.H, Office, Bedroom, White Laminate, White Metal (I 3665)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LUXOR PURPLE 26" TUFFY W/BLACK LEGS (WT26P-B)
- Lakeside Media Stands & Carts