Shop All Equipment Stands
Lakeside
Cashier Stand, Mobil, Stainless, 51x26x35
Mfr # 641BL
Zoro # G9901622
product price: $3,364.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,364.00
Free 30-Day Returns
Key Features
- Color Blue
- Width 51 1/4 in
- Material Stainless Steel
- Number of Compartments 3
- Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 641BL
- Zoro # G9901622
- Country of Origin United States
- Category Equipment Stands
Dimensions
Width | 51 1/4 in |
Height | 35 in |
Depth | 26 1/4 in |
Caster Size | 5 in |
Overall Depth | 26 1/4 in |
Overall Width | 26 1/4 in |
Overall Height | 35 in |
Caster Diameter | 5 in |
Details
Item | Cashier Stand with Drawer |
Color | Blue |
Material | Stainless Steel |
Number of Compartments | 3 |
Caster Type | Swivel, 2 with Brakes |
Caster Material | Polyurethane |
Includes | (2) Foldout Rails |
Includes Drawer | Yes |
Description
Cashier Stand with Drawer, Color Blue, Includes Drawer Yes, Number of Compartments 3, Material Stainless Steel, Overall Depth 26 1/4 in, Overall Height 35 in, Overall Width 26 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Caster Type (2) Swivel with Brakes, (2) Swivel, Includes (2) Foldout Rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCALL Bracket, Mount (Top Rt, Btm Lft) (2HAH0701001)
- JADE RANGE Fan Blade Russell Coil Sl 6" (4816900000)
- ALLPOINTS Fifo Bottle 20Oz W/Thin (185674)
- CRES COR Rocker Switch7/8 X 1-1/2 Dpst For - Part# 808-116K (808-116K)
- BK RESOURCES Stainless Equipment Stand, Undershelf, 3 Sided 2"Riser, 6 Legs 72X30 (SVET-7230-6)
- BK RESOURCES 15" Adjustable Plate Shelf For Equipment Stand (EQ-PS15)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 72X30 (EETS-7230)
- BK RESOURCES Stainless Steel Machine Stand with Stainless Steel Undershelf 36X30 (MST-3630SS)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 24X30 (EETS-2430)
- BK RESOURCES Stainless steel Equipment Stand W/Undershelf, 3 Sided 2"Riser 48X30 (SVET-4830)
- BK RESOURCES Stainless Steel Economy Equipment Stand with Undershelf 36X30 (EETS-3630)
- Lakeside Equipment Stands