Shop All Mobile Workbenches & Workstations
Lakeside
Case Cart, Stainless Steel Shelf, 31 3/8″ Shelf, 39″ Tall
Mfr # 6952S
Zoro # G603927848
product price: $8,779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,779.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 6952S
- Zoro # G603927848
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
Lakeside 6952S stainless steel case cart includes two doors and one pull-out solid stainless shelf. Internal dimensions are 43′′ W x 29′′ D x 39′′ H and the shelf width is 31 3/8′′. Pitched floors with integrated floor drains make drying easier and limits pooling. Doors open 270-degrees and sides have catch to hold doors in open position. Standard paddle latch secures doors during transit. Accessories can be added at time of order or in the field with limited or no tools required. (4) premium 6′′ swivel MedCasters with precision ball bearings, (2) with brakes are standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10830)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M6 (14128)
- AMGOOD 14in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1424)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180BLUE)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- Lakeside Mobile Workbenches & Workstations