Shop All Mobile Workbenches & Workstations
Lakeside
Case Cart, Stainless Steel Shelf, 24″ Shelf, 54″ Tall
Mfr # 6932S
Zoro # G303927704
product price: $8,890.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,890.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 6932S
- Zoro # G303927704
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
Lakeside 6932S stainless steel case cart includes one door and one pull-out solid stainless shelf. Internal dimensions are 36′′ W x 29′′ D x 54′′ H and the shelf width is 24′′. Pitched floors with integrated floor drains make drying easier and limits pooling. Doors open 270-degrees and sides have catch to hold doors in open position. Standard paddle latch secures doors during transit. Accessories can be added at time of order or in the field with limited or no tools required. (4) premium 6′′ swivel MedCasters with precision ball bearings, (2) with brakes are standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 6 (D3646AA3A2)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FL21-55-400)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Clear (PB1011-5 Clear)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- GARANT Height Adjustable Workstation, 1500 mm Bamboo Worktop (Z9E823 146)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- Lakeside Mobile Workbenches & Workstations