Shop All Mobile Workbenches & Workstations
Lakeside
Case Cart, Perforated Steel Shelf, 24″ Shelf, 54″ Tall
Mfr # 6932P
Zoro # G403927772
product price: $9,074.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,074.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 6932P
- Zoro # G403927772
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
Lakeside 6932P stainless steel case cart includes one door and one pull-out perforated stainless shelf. Internal dimensions are 36′′ W x 29′′ D x 54′′ H and the shelf width is 24′′. Pitched floors with integrated floor drains make drying easier and limits pooling. Doors open 270-degrees and sides have catch to hold doors in open position. Standard paddle latch secures doors during transit. Accessories can be added at time of order or in the field with limited or no tools required. (4) premium 6′′ swivel MedCasters with precision ball bearings, (2) with brakes are standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 6 compartments, Plastic, 7 1/4 in H x 10 57/64 in W (2360670)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR2)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1650)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDDS244878-8S95)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- GARANT Height Adjustable Workstation, 1500 mm Bamboo Worktop (Z9E823 146)
- STACKBIN Workbench, Mobile, Height, Adj. (M7236-3512)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- Lakeside Mobile Workbenches & Workstations