Shop All Mobile Workbenches & Workstations
Lakeside
Case Cart, Perforated Steel Shelf, 24″ Shelf, 39″ Tall
Mfr # 6930P
Zoro # G203927705
product price: $8,680.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,680.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 6930P
- Zoro # G203927705
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
Lakeside 6930P stainless steel case cart includes one door and one pull-out perforated stainless shelf. Internal dimensions are 36′′ W x 29′′ D x 39′′ H and the shelf width is 24′′. Pitched floors with integrated floor drains make drying easier and limits pooling. Doors open 270-degrees and sides have catch to hold doors in open position. Standard paddle latch secures doors during transit. Accessories can be added at time of order or in the field with limited or no tools required. (4) premium 6′′ swivel MedCasters with precision ball bearings, (2) with brakes are standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, White (30110WHITE)
- WALL CONTROL Industrial Pegboard Starter Kit, Pegboard with Hooks (35-IWGL-210 GVB)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX36)
- NATIONAL HARDWARE Closet Rod Socket Set Wh (N243-659)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- Lakeside Mobile Workbenches & Workstations