Shop All Mobile Workbenches & Workstations
Lakeside
Case Cart, Perforated Steel Shelf, 18″ Shelf, 54″ Tall
Mfr # 6942P
Zoro # G103927799
product price: $8,561.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,561.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 6942P
- Zoro # G103927799
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
Lakeside 6942P stainless steel case cart includes one door and one pull-out perforated stainless shelf. Internal dimensions are 30′′ W x 29′′ D x 54′′ H and the shelf width is 18′′. Pitched floors with integrated floor drains make drying easier and limits pooling. Doors open 270-degrees and sides have catch to hold doors in open position. Standard paddle latch secures doors during transit. Accessories can be added at time of order or in the field with limited or no tools required. (4) premium 6′′ swivel MedCasters with precision ball bearings, (2) with brakes are standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-4824S-3W)
- BASICWISE Metal Wall Mounted Entryway Organizer Rack with Hooks (QI003495)
- LITTLE GIANT Bulk Storage Locker, 72 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3072)
- DART White Food Containers, Foam (90HT3)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- EUREKA ERGONOMICS 40" Height Adjustable Mobile Workstation (ERK-SW-40T)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- Lakeside Mobile Workbenches & Workstations