Shop All Mobile Workbenches & Workstations
Lakeside
Case Cart, Perforated Steel Shelf, 13 1/2″ Shelf, 39″ Tall
Mfr # 6950P
Zoro # G303927865
product price: $9,259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,259.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 6950P
- Zoro # G303927865
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
Lakeside 6950P stainless steel case cart includes two doors and two pull-out perforated stainless shelves. Internal dimensions are 43′′ W x 29′′ D x 39′′ H and the shelf width is 13 1/2′′. Pitched floors with integrated floor drains make drying easier and limits pooling. Doors open 270-degrees and sides have catch to hold doors in open position. Standard paddle latch secures doors during transit. Accessories can be added at time of order or in the field with limited or no tools required. (4) premium 6′′ swivel MedCasters with precision ball bearings, (2) with brakes are standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120S)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Yellow (30290YELLO)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- PIG PIG Overpack Salvage Drum ext. dia. 27.75" x 37.5" H (PAK384)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- Lakeside Mobile Workbenches & Workstations