Shop All Food Service Carts
Lakeside
Beverage Service Cart; 19-1/2"x27-7/16" Top
Mfr # 636
Zoro # G0898434
product price: $1,271.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,271.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Caster Type Swivel
- Number of Shelves 2
- Product Type Beverage Service Cart
- Shelf Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 636
- Zoro # G0898434
- UPC # 747069007464
- Country of Origin United States
- Category Food Service Carts
Dimensions
Shelf Depth | 27 in |
Details
Item | Beverage Service Cart |
Material | Stainless Steel |
Caster Type | Swivel |
Number of Shelves | 2 |
Product Type | Beverage Service Cart |
Description
Beverage Service Cart, Overall Length 30 1/2 in, Number of Shelves 2, Overall Width 21 in, Overall Height 38 1/2 in, Caster Type Swivel, Product Type Beverage Service Cart, Material Stainless Steel, Shelf Depth 27 in, Shelf Width 28 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Beverages, Grape, 8 PK (060904-GR)
- MERCER CUTLERY Chef Knife, 8 In (M22608)
- CUISINART SKLET STNLS STL SLV 8in. (722-20)
- CRESTWARE Ladle, 4 oz., 3-1/2 in. L (CL04)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35" (444)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart;500 Lb Capacity, 15-1/2"x24" (411A)
- LAKESIDE Tray Delivery Cart, Stainless, 27x36x56 (541)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- LAKESIDE Regular Heated Tubular 3 Stack Plate Dispenser; Plates Up to 5" (8300)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 21"x33" (743)
- Lakeside Food Service Carts