Shop All Media Stands & Carts
Lakeside
Bedside Cart w/ Key Lock-4 Drawers
Mfr # BV01
Zoro # G5933142
product price: $1,371.00
/ea
Free Shipping & Returns
$1,371.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Color Beige
- Drawer Color Light Tan
- Drawer Pull Color White
- Overall Height 34 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # BV01
- Zoro # G5933142
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 34 1/2 in |
Overall Width | 18 in |
Overall Depth | 18" |
Caster Dia. | 3" |
Caster Width | 1-1/4" |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 18-1/2 inx18 inx34-1/2 in |
Overall Length | 18 1/2 in |
Inside Drawer HxWxD | (1) 3 in, (1) 9 inx18-1/2 inx18 in, (2) 6 in |
Inside Drawer Width | 18 1/2 in |
Inside Drawer Height | (1) 3 in, (1) 9 in, (2) 6 in |
Inside Drawer Depth | 18 in |
Description
Bedside & Nurse Server Cart, Assembled/Unassembled Assembled, Material Steel, Load Capacity 140 lb, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Beige, Drawer Color Light Tan, Number of Drawers 4, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- LORELL Slip Over Floor SaversVinylGray, PK8 (LLR49317)
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-500 lb Capacity (466)
- LAKESIDE Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity (474)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- UNCAGED ERGONOMICS Cd4 Laptop Standing Desk Converter Adjustable Laptop Desk Stand Riser (CD4-B)
- Lakeside Media Stands & Carts