Shop All Food Service Storage & Transportation
Lakeside
Aluminum Pan Rack - (20) Pan Capacity-Ships Knocked Down
Mfr # 8567
Zoro # G6018756
Free Shipping & Returns
$538.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Slots 20
- Height 69 in
- Width 20 1/2 in
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 8567
- Zoro # G6018756
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 69 in |
Width | 20 1/2 in |
Overall Height | 69 in |
Overall Width | 20 1/2 in |
Depth | 26 1/2 in |
Pan Size | 18 x 26 in |
Overall Length | 26-1/2" |
Compatible Sheet Pan Size | Full Size |
Compatible Pan/Tray Dimensions | 18 x 26 in |
Size | Full Size |
Description
Pan and Tray Rack, Nesting No, Load Capacity 400 lb, Overall Height 69 in, Brake No, Overall Width 20 1/2 in, Product Type Pan Rack, Caster Type (4) Swivel, Color Gray, Depth 26 1/2 in, Distance Between Shelves 3 in, Enclosed/Open/Partially Enclosed Open, Number of Slots 20, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUT MANUFACTURING WEAR PLATE w/BOLT (BR71820)
- KELLOGGS Kellogg's Bran Flakes Complete Cereal 1.13 oz., PK70 (3800021937)
- MASTER GRADE Induction Cooker metal Frame for IC-1010 (MF-1010)
- HOBART Oven Door Window (00-358534-00001)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly, No Handle - 200 lb Capacity (447)
- LAKESIDE Stainless Steel Pan Rack - Holds (10) 14"x18" Trays (168)
- LAKESIDE Stainless Steel Tray Drying Rack - Holds (56) Trays (868)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly - 400 lb Capacity (452)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- AFFRESH Disposal Cleaner Tablets (W10509526)
- CAMCO EGG HOLDER, HOLDS 12 EGGS, BILINGUAL (51015)
- Lakeside Food Service Storage & Transportation