Shop All Food Service Storage & Transportation
Lakeside
Aluminum Pan Rack, 18 Pan Capacity
Mfr # 8522
Zoro # G7300826
product price: $600.50
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$600.50
Free 30-Day Returns
Key Features
- Number of Slots 18
- Color Silver
- Height 63 in
- Overall Height 63 in
- Width 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 8522
- Zoro # G7300826
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 63 in |
Overall Height | 63 in |
Width | 20 1/2 in |
Overall Width | 20 1/2 in |
Depth | 26 in |
Pan Size | 14 x 18 in, 18 x 26 in |
Size | Full Size |
Compatible Pan/Tray Dimensions | 18 x 26 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Details
Item | Pan Rack |
Number of Slots | 18 |
Color | Silver |
Material | Aluminum |
Brake | No |
Construction | All Welded Aluminum |
Standards | NSF |
Caster Type | (4) Swivel |
Distance Between Shelves | 3 in |
Product Type | Pan Rack |
Includes Top | No |
Nesting | No |
Enclosed/Open/Partially Enclosed | Open |
NSF Certified | Yes |
Description
Pan Rack, Nesting No, Overall Height 63 in, Brake No, Overall Width 20 1/2 in, Product Type Pan Rack, Caster Type (4) Swivel, Color Silver, Depth 26 in, Distance Between Shelves 3 in, Enclosed/Open/Partially Enclosed Open, Number of Slots 18, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Thermostat G1, 3/16 X 11, 36 (18600-0070)
- BKI Capacitor, 21-25 Mf, 330V, 50/ (CP0109)
- MISC BBQ Meat Shredder Claws, 1-Pair, Black (CL-105)
- HOBART Thermopile (00-410839-00004)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly, No Handle - 200 lb Capacity (447)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly - 400 lb Capacity (452)
- CAMBRO Cambro - Flatware Basket, Half Size, 8 Compartments, Polypropylene, Gray (8FBNH434151)
- CAMBRO Full Size Camrack® Flatware Rack (FR258L40151)
- ALECO Pan Rack Cover, PVC, Royal Blue (477424)
- NEXEL Poly-Z-Brite 2-Shelf Container/Keg Rack, 60W x 18D x 54H (BK186052Z)
- HEATMAX HeatMax 161624 Hot Box 16 x 16 x 24 in. Portable Food And Pizza Hot Box (161624)
- Lakeside Food Service Storage & Transportation