Shop All Food Service Storage & Transportation
Lakeside
Aluminum Pan Rack - (12) Pan Capacity-Ships Knocked Down
Mfr # 8568
Zoro # G5938091
product price: $453.00
/ea
Free Shipping & Returns
$453.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Slots 12
- Height 69 in
- Width 20 1/2 in
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 8568
- Zoro # G5938091
- UPC # 747069030530
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 69 in |
Width | 20 1/2 in |
Overall Width | 20 1/2 in |
Depth | 26 1/2 in |
Pan Size | 18 x 26 in |
Compatible Pan/Tray Dimensions | 18 x 26 in |
Size | Full Size |
Compatible Sheet Pan Size | Full Size |
Details
Item | Pan and Tray Rack |
Color | Gray |
Number of Slots | 12 |
Load Capacity | 400 lb |
Material | Aluminum |
Standards | NSF |
Caster Type | 4 Swivel |
Distance Between Shelves | 5 in |
Construction | Aluminum |
Product Type | Pan Rack |
Enclosed/Open/Partially Enclosed | Open |
NSF Certified | Yes |
Nesting | No |
Includes Top | No |
Capacity per Shelf | 200 lb. |
Description
Pan and Tray Rack, Nesting No, Load Capacity 400 lb, Overall Height 69 in, Brake No, Overall Width 20 1/2 in, Product Type Pan Rack, Caster Type (4) Swivel, Color Gray, Depth 26 1/2 in, Distance Between Shelves 5 in, Enclosed/Open/Partially Enclosed Open, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO REFRIGERATOR VENT BASE, BLACK (42164)
- FRIGIDAIRE Gasket Door (241872502)
- WHIRLPOOL Dryer Heating Element (WP3387747)
- ECO-PRODUCTS Cutlery for Cutlerease Dispensing System, Fork, 6", White, PK960 (EP-CE6FKWHT)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly, No Handle - 200 lb Capacity (447)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly - 400 lb Capacity (452)
- LK PACKAGING Bun Pan Covers, 31"W x 72"L, .75 Mil, Clear, 100/Roll (BRC8G312272)
- ALECO Pan Rack Cover, PVC, Royal Blue (477424)
- CHEUNGS Cheungs UW-9750-2BKL Willow Rectangular Storage with Liner; Black - Set of 2 (UW-9750-2BKL)
- CAMBRO Peg Rack19-3/4 x 19-3/ x 3 1/4, PK6 (CAPR314151)
- NOBLE PRODUCTS 9-Compartment Black Full-Size Glass Rack Rack Extender (274RKEXT9)
- Lakeside Food Service Storage & Transportation