Shop All Food Service Storage & Transportation
Lakeside
Aluminum Bun Pan Dolly-Angle Frame w/Sides and Handle, 500 lb Capacity
Mfr # 631
Zoro # G7121619
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 27 in
- Product Type Sheet Pan Dolly
- Maximum Load Capacity 500 lb
- For Use With Tray Size 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 631
- Zoro # G7121619
- UPC # 747069030615
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 27 in |
For Use With Tray Size | 18 in |
Details
Item | Sheet Pan Dolly |
Material | Aluminum |
Product Type | Sheet Pan Dolly |
Maximum Load Capacity | 500 lb |
NSF Certified | Yes |
Description
Sheet Pan Dolly, Caster Type (4) Swivel, Maximum Load Capacity 500 lb, Material Aluminum, Product Type Sheet Pan Dolly, For Use With Tray Size 18 in, Overall Height 33 1/2 in, Overall Length 21 in, Overall Width 27 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINOSAUR ELE Dinosaur Ele 61647422 Replacement Board For Norcold Refrigerator (D1F-61647422)
- VENICE MAID Cream Of Chicken Soup, PK12 (1013)
- BAKERS PRIDE Wheel, Blower (S1195A)
- BAYOU CLASSIC THERMOMETER STNLS ST12"" (5025)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly, No Handle - 200 lb Capacity (447)
- LAKESIDE Stainless Steel Cup/Glass Rack Dolly - 400 lb Capacity (452)
- PCT PCT M5135040001 4 Cup Beverage Plus Tray; Natural (M5135040001)
- CAMBRO Full Size Half Drop Glass Rack Extender (EA9E2151)
- SAN JAMAR Shelf Liner, Black, 2x40 Ft (UL5405)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- CRESTWARE Rack Extender, 20-Compartments, For RBC20 (REC20)
- Lakeside Food Service Storage & Transportation