Shop All Media Stands & Carts
Lakeside
Aluminum 9 Drawer Pediatric Cart, Individual Breakaway Locks
Mfr # SP-930-IB-PED
Zoro # G5929240
product price: $2,470.50
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,470.50
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Cabinet Color Gray
- Drawer Color Varied
- Drawer Pull Color Silver
- Overall Height 47 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # SP-930-IB-PED
- Zoro # G5929240
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 47 1/2 in |
Overall Width | 25 in |
Overall Depth | 25" |
Caster Dia. | 5" |
Caster Width | 1-1/4" |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 32 inx25 inx47-1/2 in |
Caster Wheel Dia. | 5 in |
Inside Drawer HxWxD | (1) 6 inx22-1/2 inx16-1/2 in, (8) 3 in |
Caster Mounting Plate Size | 2-1/2 in x 3-5/8 in |
Overall Length | 32 in |
Caster Mounting Height | 6 7/8 in |
Inside Drawer Depth | 16 1/2 in |
Inside Drawer Height | (1) 6 in, (8) 3 in |
Inside Drawer Width | 22 1/2 in |
Description
Medical Procedure Cart, Assembled/Unassembled Assembled, Material Steel, Load Capacity 275 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Gray, Drawer Color Varied, Number of Drawers 9, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet R-1414 Power Station Clock Radio with 2 USB & 2 110 Volt Plugs (R-1414)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-001-2-RECT-TBL-GREEN-GG)
- LAKESIDE Closed Stainless Steel Case Cart, Two Doors, Wire Shelf 36"W, 39"OAH (6935)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-500 lb Capacity (466)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- LAKESIDE Stainless Steel Equipment Stand, 1 Drawer, 3 Shelves-300 lb Capacity (356)
- LAKESIDE Bedside Cart w/9" Panel and Key Lock-4 Drawers (BV03)
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- Lakeside Media Stands & Carts