Shop All Food Service Carts
Lakeside
Adjustable Heated 2-Stack Plate Dispenser; Fits Plates 8-3/4"-12"
Mfr # 937
Zoro # G5949185
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,867.99
Free 30-Day Returns
Key Features
- Heated/Unheated Heated
- Material Stainless Steel
- Color Silver
- Caster Type Swivel
- Caster Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 937
- Zoro # G5949185
- UPC # 747069012390
- Country of Origin United States
- Category Food Service Carts
Dimensions
Caster Diameter | 4 in |
Minimum Plate Diameter | 8 3/4 in |
Maximum Plate Diameter | 12 in |
Details
Item | Plate Dispenser Cart |
Heated/Unheated | Heated |
Material | Stainless Steel |
Color | Silver |
Caster Type | Swivel |
Caster Material | Rubber |
Standards | NSF, UL |
Gauge Thickness | 20 & 18 |
Amps | 7.5 A |
Construction | Stainless Steel |
Product Type | Plate Dispenser |
NSF Certified | Yes |
Current | 7.5 A |
Description
Plate Dispenser Cart, Color Silver, Overall Height 39 1/8 in, Overall Width 19 1/2 in, Material Stainless Steel, Caster Type (1) Swivel, (2) w/Brake, Heated/Unheated Heated, Caster Diameter 4 in, Caster Material Rubber, Gauge 18 ga, 20 ga, Product Type Plate Dispenser, Current 7.5 A, Overall Length 35 1/8 in, Maximum Plate Diameter 12 in, Minimum Plate Diameter 8 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Repair Kit Faucet (277)
- BUNN Ultra 2 Prev Maint Kit (34245)
- VULCAN HART Limit Thermostat (00-346357-00001)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.5 Liter, Brushed Stainless (FVPC15)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 15-1/2"x24" (711)
- LAKESIDE Enclosed Bussing Cart, 4 Shelf - 16"x22" (890)
- LAKESIDE Heated Pellet Dispenser - 2 Stack (7501)
- LAKESIDE NSF Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (521)
- LAKESIDE Stainles Steel Tubular Frame 3 Shelf Cart; 500 lb Capacity, 21"x33" (244)
- LAKESIDE Allergen Awareness Stainless 3 Shelf Cart; 300 Lb Capacity, 18"x27" (322A)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- Lakeside Food Service Carts