Shop All Barware and Beverage Service
Lakeside
63 1/2'' SS Portable Bar , Gray S & Laminate Finish 2 Removable 7-Bottle Speed Rails
Mfr # 480889GS
Zoro # G911225049
product price: $17,596.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$17,596.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 480889GS
- Zoro # G911225049
- Country of Origin United States
- Category Barware and Beverage Service
Description
Take your bar service anywhere with this Lakeside 889GS 63 1/2'' x 33 1/16'' x 45'' stainless steel portable bar with gray sand laminate finish! Designed for easy drink preparation and serving this portable bar comes with a 70 lb. ice bin with a drain and built-in 10/12 circuit cold plate for water refrigeration. Additionally it has 2 removable 7-bottle speed rails so you can keep the most popular syrups and liquors right at your fingertips. Featuring a 1 1/4'' thick waterproof and stain-resistant black laminate top and a convenient recessed stainless steel mixing shelf this station is a bartender's dream! Located directly below the laminated top this mixing shelf creates a row to lineup drinks and quickly add ice garnishes straws and more. This differentiation also ensures guests do not grab drinks before they're ready to go so you have happy customers and fewer spills! Plus its large bottom shelf is compartmentalized for dispensing mechanisms for syrup and water. To complement the outstanding functionality of this bar the front sides are also crafted from a seamless elegant gray sand laminate material.**Thanks to its all-welded stainless steel interior this portable bar does not retain odors from spills and is easy to wipe clean and sanitize. Four Lake-Glide all-swivel 5'' non-marking cushion tread casters 2 swivel with brakes and 2 fixed enable you to effortlessly reposition your bar for new events or thorough floor cleaning. This portable bar will make beverage service in your banquet hall hotel lobby outdoor wedding reception or poolside terrace a breeze!**Overall Dimensions:*Width: 63 1/2''*Depth: 33 1/16''*Height: 49 1/4''*Ice Capacity: 70 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VILLAGE FARM BY STURM Village Farm By Sturm Instant Non Fat Dry Milk 5lbs, PK6 (9G927201836)
- ALLPOINTS Closer, Door , Concealed, Offset (1241327)
- WINCO 16 in x 17 12 in Wood Pizza Peel (WPP-1642)
- SMOKEHOUSE Barbecue Sauce Sweet & Spicy 1 gal., PK4 (20777SMH)
- CAMBRO 1 L CamView® Camliter® Beverage Decanter (WW1000135)
- BAXTON STUDIO Swanson Black Metal Distressed Oak Wood Mobile Kitchen Bar Wine Cart (160-9562)
- TABLECRAFT Bucket, Champagne/Wine, Martini Glass (RS1432)
- AMERICAN METALCRAFT Bell Pitcher, 68 oz. Stainless Steel (WP68)
- SERVICE IDEAS Coffee Decanter with removable orange ID, 1.8 L, Clear/Stainless (PCB18)
- HOST Vacuum Stopper by (3321)
- SAN JAMAR Floor Mat, Light Duty, 36"x60"x1/2", Black (KM1100)
- Lakeside Barware and Beverage Service