No Product Image Available
Lakeside

43'' SS Portable Bar, Purple Laminate Finish Removable 7-Bottle Speed Rail & 40 lb. Ice Bin


product price: $6,439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Take your bar service anywhere with this Lakeside 884P 43'' x 27 11/16'' x 45'' stainless steel portable bar with purple laminate finish! Designed for easy drink preparation and serving this portable bar comes with a 40 lb. ice bin with a drain and a removable 7-bottle speed rail so you can keep the most popular syrups and liquors right at your fingertips. Featuring a 1 1/4'' thick waterproof and stain-resistant black laminate top and a convenient recessed stainless steel mixing shelf this station is a bartender's dream! Located directly below the laminated top this mixing shelf creates a row to lineup drinks and quickly add ice garnishes straws and more. This differentiation also ensures guests do not grab drinks before they're ready to go so you have happy customers and fewer spills! To complement the outstanding functionality of this bar the front sides are also crafted from a seamless elegant purple laminate material.**Ideal for venues with limited serving space this compact design encompasses a small footprint while still enabling you to serve a variety of mixed drinks. Thanks to its all-welded stainless steel interior this portable bar does not retain odors from spills and is easy to wipe clean and sanitize. Four Lake-Glide all-swivel 5'' non-marking casters enable you to effortlessly reposition your bar for new events or thorough floor cleaning. When ready to lock the bar into position flip down the two casters with brakes.**Plus its large bottom shelf is perfect for keeping your prep tools ingredients mixes garnishes ice and glasses. It's also a private place to store staff's personal possessions or money boxes. This portable bar will make beverage service in your banquet hall hotel lobby outdoor wedding reception or poolside terrace a breeze!**Overall Dimensions:*Width: 43''*Depth: 27 11/16''*Height: 45''*Ice Capacity: 40 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.