Shop All Recycling Bins
Lakeside
35 gal Recycling Bin, Stainless Steel
Mfr # 3310
Zoro # G0899396
product price: $1,813.50
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,813.50
Free 30-Day Returns
Key Features
- Height 34-1/2 in
- Total Capacity 35 gal
- Material Stainless Steel
- Depth 23-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 3310
- Zoro # G0899396
- UPC # 747069137871
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 34-1/2 in |
Depth | 23-1/4 in |
Details
Item | Recycling Bin |
Total Capacity | 35 gal |
Material | Stainless Steel |
Description
Waste/Recycle Station,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Heavy Duty Dusters Starter Kit, 6 Handle with Two Disposable Dusters (PGC08109)
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle (696642)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- TRIMACO HVAC Protective Film, 1.5 mil, 24"x200 ft. (88044)
- LAKESIDE 23 gal Recycling Bin, Stainless Steel (4315)
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N298)
- GEC Global Industrial Square Recycling Trash Can, 35 Gallon, Blue (641439RBL)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- SAFCO Rectangular Prism Waste Receptacles, Black, Steel (9448BL)
- SAFCO 28 gal Rectangular At-Your-Disposal 3-bin Recycling Center, Black, Corrugated Plastic (SAF9798BL)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- Lakeside Recycling Bins