Shop All Mobile Workbenches & Workstations
Lakeside
24"W x 72"L x 34"H, SS Instrument Table w/Shelf
Mfr # 8399
Zoro # G7090085
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,105.50
Free 30-Day Returns
Key Features
- Width 72 in
- Overall Depth 24 in
- Height 34 in
- Overall Width 72 in
- Workbench/Work Table Type Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 8399
- Zoro # G7090085
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72 in |
Overall Depth | 24 in |
Height | 34 in |
Overall Width | 72 in |
Overall Height | 34 in |
Caster Dia. | 3 in |
Caster Width | 3 in |
Depth | 24 in |
Work Surface Depth | 24 in |
Overall WxD | 72 in x 24 in |
Overall Height Range | 34 in |
Overall Fixed Height | 34 in |
Wheel Diameter | 3 in |
Height Adjustability | Fixed Height |
Work Surface Width | 72 in |
Description
Instrument Table W Shelf,SS,72 X 24, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Frame Material Finish Unfinished, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Blue (257810BL)
- STEELTON Foot for Wire Shelf Posts, 4PK (465FEET)
- HONEY-CAN-DO Recycled Hanger, White, PK15 (HNG-01523)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, 23 5/8 in L, Clear (QSB205CL)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- LITTLE GIANT Work Center Cabinet, Butcher Block, 30x72" (WTC-2D-3072-LL)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- Lakeside Mobile Workbenches & Workstations