Shop All Mobile Workbenches & Workstations
Lakeside
24"W x 72"L x 34"H, SS Instrument Table, H-Brace Style
Mfr # 8395
Zoro # G7066249
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,037.50
Free 30-Day Returns
Key Features
- Width 72 in
- Height 34 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Stainless Steel
- Workbench/Table Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lakeside
- MFR # 8395
- Zoro # G7066249
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72 in |
Height | 34 in |
Overall Height | 34 in |
Overall Depth | 24 in |
Overall Width | 72 in |
Caster Dia. | 3 in |
Depth | 24 in |
Caster Width | 3 in |
Overall Fixed Height | 34 in |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 24 in |
Overall Height Range | 34 in |
Work Surface Depth | 24 in |
Work Surface Width | 72 in |
Wheel Diameter | 3 in |
Description
Instrument Table,H Frame,SS,72 X 24, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Frame Material Finish Unfinished, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES WINDSHIELD RACK ALUMINUM MOBILE (KE73740)
- AKRO-MILS Gray Steel Hanging Straps, 1 in W, 10 7/8 in H, 2 PK (98400)
- INTERDESIGN Scarf Holder Chrome (24970)
- STEELMAN 6-Piece Oil Drain Plug Wrench Kit for Installing and Removing Plastic Oil Drain Plugs and Bolts (42439)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- Lakeside Mobile Workbenches & Workstations