Shop All Dunnage Racks
Lakeside
24"W x 60"L x 12"H Alum. Dunnage Rack
Mfr # 9182
Zoro # G7064499
product price: $251.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 60"
- Height 12"
- Load Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 9182
- Zoro # G7064499
- UPC # 747069030813
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 60" |
Depth | 24" |
Height | 12" |
Details
Item | Dunnage Rack |
Material | Aluminum |
Load Capacity | 1500 lb. |
Description
Dunnage Rack,Alum,1500lb Cap,24 In.x60 In.x12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gas Strut (31-03A)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 9 1/4 in W, 6 1/2 in H, 14 in L, Yellow (QP1496YL)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 74"H, 4 Shelves, Black (2KPN4)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 48x48, 2 Floor Locks, Load Retainers (PDEH48-6PH2FLLR)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- CARGO TUFF Dunnage Bag, 48 "L, 48 "W, 2.6 psi, PK10 (E-PPW4848L1-10)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- STRUCTURAL PLASTICS Dunnage Rack, 1400 lb., HDPE, 96 W x 24 D (D9624)
- METRO Dunnage Rack, 1500 lb., Polyethylene, 30 W (HP2230PD)
- Lakeside Dunnage Racks