Shop All Mobile Workbenches & Workstations
Lakeside
24"W x 48"L x 34"H, SS Instrument Table w/Shelf
Mfr # 8359
Zoro # G7084001
product price: $946.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$946.00
Free 30-Day Returns
Key Features
- Width 48 in
- Height 34 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Stainless Steel
- No. of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lakeside
- MFR # 8359
- Zoro # G7084001
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48 in |
Height | 34 in |
Overall Height | 34 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Caster Dia. | 3 in |
Caster Width | 3 in |
Depth | 24 in |
Work Surface Width | 48 in |
Overall Height Range | 34 in |
Wheel Diameter | 3 in |
Overall WxD | 48 in x 24 in |
Work Surface Depth | 24 in |
Overall Fixed Height | 34 in |
Height Adjustability | Fixed Height |
Description
Instrument Table W Shelf,SS,48 X 24, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Frame Material Finish Unfinished, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- DURHAM MFG polypropylene Bin Divider, Black, 6 in L, 4-3/4 in H, 6 PK (PB30172-08)
- KNAPE & VOGT 2-1/4 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (766 CHR)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 930108 - 12-3/8"L x 9-3/4"W x 2-1/8"H, Green (9301085113)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- EUREKA ERGONOMICS 40" Height Adjustable Mobile Workstation (ERK-SW-40T)
- Lakeside Mobile Workbenches & Workstations